Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

9 Piece SAE Fold-Up Hex Key Set, 25911

  • Mfr # 25911

  • Zoro # G2732484


product price: $8.79
/ea

Key Features

End Shape
Hex
Number of Pieces
9
Tip Size
1/4 in, 1/8 in, 3/16 in, 3/32 in, 5/32 in, 5/64 in, 7/32 in, 7/64 in, 9/64 in
Measurement Type
SAE
Handle Type
Fold-Up
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25911
Zoro #
G2732484
UPC #
037516259110
Country of Origin
United States

Dimensions

Tip Size
1/4 in, 1/8 in, 3/16 in, 3/32 in, 5/32 in, 5/64 in, 7/32 in, 7/64 in, 9/64 in
Sizes Included
1/4 in, 1/8 in, 3/16 in, 3/32 in, 5/32 in, 5/64 in, 7/32 in, 7/64 in, 9/64 in
Overall Length
3 11/16"
Container Width
1 5/16 in
Container Height
4 7/16 in
Container Length
1 1/2 in
Length Family
Short
Range of Lengths
2 in to 3 to 45/64 in
Sizes"cluded
1/4", 1/8", 3/16", 3/32", 5/32", 5/64", 7/32", 7/64", 9/64"
Tip Size Code
S11

Details

Item
Standard Hex Key Set
End Shape
Hex
Number of Pieces
9
Measurement Type
SAE
Handle Type
Fold-Up
Handle Material
Plastic
Finish
Black Oxide
Tether Style
Tether Capable
Material
Steel
Standards
ASME B18.3, GGG-K-275D
Grip Style
Plain
Non-Magnetic
No
Tether Ready
No
Handle Color
Black, Red
Insulated
No
Key Shape
Folding
Container Type
None
Driver Material
Alloy Steel
Non-Sparking
No
Fastener Holding
No
Corrosion Resistant
Yes
Number of Tips
9
Number of Ball Ends
0
Tether Status
Not Tether Capable
Series
Fold-Up Hex
Includes Insulation
Not Insulated
Handle Shape
Straight
Corrosion-Resistance
Corrosion-Resistant

Description

Hex Key Set, Tip Size 1/4 in, 1/8 in, 3/16 in, 3/32 in, 5/32 in, 5/64 in, 7/32 in, 7/64 in, 9/64 in, Black Oxide, 1, Folding Holder, Short, Hex, 9, No, 2 in to 3 to 45/64 in, No, No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.