Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

9 Piece SAE Fold-Up Hex Key Set, 25912

  • Mfr # 25912

  • Zoro # G3450352


product price: $11.19
/ea

Key Features

End Shape
Hex
Number of Pieces
9
Tip Size
0.05 in, 1/16 in, 1/8 in, 3/16 in, 3/32 in, 5/32 in, 5/64 in, 7/64 in, 9/64 in
Measurement Type
SAE
Handle Type
Fold-Up
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
25912
Zoro #
G3450352
UPC #
037516259127
Country of Origin
United States

Dimensions

Tip Size
0.05 in, 1/16 in, 1/8 in, 3/16 in, 3/32 in, 5/32 in, 5/64 in, 7/64 in, 9/64 in
Sizes Included
0.050 in, 1/16 in, 1/8 in, 3/16 in, 3/32 in, 5/32 in, 5/64 in, 7/64 in, 9/64 in
Overall Length
2 29/32"
Container Width
1 1/4 in
Length Family
Short
Range of Lengths
1 51/64 in to 2 29/32 in
Container Length
1 1/4 in
Container Height
3 13/16 in
Sizes"cluded
0.050", 1/16", 1/8", 3/16", 3/32", 5/32", 5/64", 7/64", 9/64"
Tip Size Code
S9

Details

Item
Standard Hex Key Set
End Shape
Hex
Number of Pieces
9
Measurement Type
SAE
Handle Type
Fold-Up
Finish
Black Oxide
Handle Material
Plastic
Includes
(1) Ergonomic Handle
Tether Style
Tether Capable
Corrosion Resistant
Yes
Non-Magnetic
No
Handle Color
Black, Red
Non-Sparking
No
Number of Tips
9
Container Type
None
Number of Ball Ends
0
Fastener Holding
No
Driver Material
Alloy Steel
Key Shape
Folding
Standards
ASME B18.3, GGG-K-275D
Grip Style
Plain
Insulated
No
Tether Ready
No
Material
Steel
Corrosion-Resistance
Corrosion-Resistant
Handle Shape
Straight
Series
Fold-Up Hex
Tether Status
Not Tether Capable
Includes Insulation
Not Insulated

Description

Hex Key Set, Tip Size 0.05 in, 1/16 in, 1/8 in, 3/16 in, 3/32 in, 5/32 in, 5/64 in, 7/64 in, 9/64 in, Black Oxide, 1, Folding Holder, Short, Hex, 9, No, 1 51/64 in to 2 29/32 in, No, No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.