This item is Discontinued.

Eklind Eklind Tool 269-22572 7 In 1 T6Thrut20 Torx Key Set 269-22572

Eklind Tool 269-22572 7 In 1 T6Thrut20 Torx Key Set (Discontinued)

  • Mfr # 269-22572
  • Zoro # G403968843
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
269-22572
Zoro #
G403968843
UPC #
37516225726
Country of Origin
United States

Description

  • Tip Size Symbol (Nom): T-6, T-7, T-8, T-9, T-10, T-15, T-20.
  • Tip Type: Torx.
  • Handle Length: 3".
  • Material: Steel.
  • Finish: Black Oxide.
  • Length Group: Short.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.