Shop EKLIND

Ergonomic Hex Key, 10 mm Tip Size, 9 in Long

  • Mfr # 64990

  • Zoro # G2540191


product price: 
$
12.39
/ea

Key Features

Finish
Black
Material
Alloy Steel
Measurement Type
Metric
Handle Type
Ergonomic
Working Angle
90 Degrees
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
64990
Zoro #
G2540191
UPC #
037516649904
Country of Origin
United States
Item
Hex Key
Finish
Black
Material
Alloy Steel
Measurement Type
Metric
Handle Type
Ergonomic
Working Angle
90 Degrees
Handle Color
Black, Blue
Handle Material
Plastic
Number of Tips
1
Fastener Holding
No
Number of Ball Ends
0
Corrosion Resistant
Yes
Insulated
No
Non-Sparking
No
Non-Magnetic
No
Key Shape
T
Tether Ready
No
Grip Style
Cushion
Standards
ANSI B18.3M
Driver Material
Alloy Steel
Includes Insulation
Not Insulated
Series
Power-T Hex
Tether Status
Not Tether Capable
Corrosion-Resistance
Corrosion-Resistant
End Shape
Hex
Handle Shape
T-Handle

Description

With the EKLIND 64990 10mm Hex Key, you will be able to work with hex bolts and nuts more easily. This 9 in long hex key has a tip size of 10 mm. It is made of alloy steel for strength and durability. The black finish offers corrosion resistance while the ergonomic handle provides comfort and ease of use. The blue handle color gives it a unique look that makes it stand out from other tools. You will want to equip yourself with this EKLIND Hex Key because it is easy to use and durable enough for any job.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.