Shop All Hex Keys
Eklind
Ergonomic 7/64" Tip Size, 9 in Long
Mfr # 61907
Zoro # G2540158
product price: $3.49
/ea
$3.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black
- Handle Length 3 in
- Handle Material Plastic
- Handle Type Ergonomic
- Working Angle 90 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Handle Length | 3 in |
Tip Size | 7/64" |
Long Arm Length | 9 in |
Handle-Length | 3" |
Long-Arm-Length | 9" |
Length Family | Long |
Description
The EKLIND Hex Key is the perfect tool for when you need to tighten or loosen hexagon socket screws. The hex key has a black finish and alloy steel material. It also has an ergonomic plastic handle with a red handle color. With a 7/64" tip size, this 9 in long hex key works at 90 degrees and has a 3 in handle length. This EKLIND Hex Key is the ideal solution for when you need to work on hexagon socket screws.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Pinch-On Clamp, Tool Standard Jaw (1098)
- OSG Carbide End Mill, VG441, 3/8 D, 7/8 Cut L (VG441-3753)
- IRWIN Drill Bit, 1/8, Turbomax, 135deg, PK5 (73308)
- VULCAN Pole Sander Head, 95 in L x 35 in W in PadDisc (15022)
- EKLIND Ergonomic 3/8" Tip Size, 9 in Long (61924)
- EKLIND Ergonomic 7 mm Tip Size, 9 in Long (64970)
- EKLIND Ergonomic 10 mm Tip Size, 9 in Long (64990)
- EKLIND HEX KEY PWR TBALL 6MM 9"" (64860)
- EKLIND 9in. Cushion Grip T-Handle Hex Key 5/32in. (51910)
- EKLIND Metric Plain Hex Key, 11 mm Tip Size, 7 1/2 in Long, 1 1/2 in Short (16622)
- VEGA Hex T-Handle, 6 in x 5/32 (LTH5326)
- Eklind Wrenches