Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ergonomic Hex Key, 3/8" Tip Size, 9 in Long

  • Mfr # 61924

  • Zoro # G2539744


product price: $10.49
/ea

Key Features

Finish
Black
Material
Alloy Steel
Measurement Type
SAE
Handle Type
Ergonomic
Handle Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61924
Zoro #
G2539744
UPC #
037516619242
Country of Origin
United States

Dimensions

Tip Size
3/8"
Handle Length
5 in
Long Arm Length
9 in
Handle-Length
5"
Long-Arm-Length
9"
Length Family
Long
Arm Length - Short
9 in
Arm Length - Long
9 in

Details

Item
Hex Key
Finish
Black
Material
Alloy Steel
Measurement Type
SAE
Handle Type
Ergonomic
Handle Color
Red
Handle Material
Plastic
Working Angle
90 Degrees
Non-Magnetic
No
Number of Tips
1
Corrosion Resistant
Yes
Insulated
No
Non-Sparking
No
Key Shape
T-Shape
Fastener Holding
No
Number of Ball Ends
0
Tether Ready
No
Grip Style
Textured Overmold
Driver Material
Alloy Steel
Standards
ASME B18.3, GGG-K-275D
End Shape
Hex
Tether Status
Not Tether Capable
Includes Insulation
Not Insulated
Series
Power-T Hex
Corrosion-Resistance
Corrosion-Resistant

Description

Hex Key, Tip Size 3/8 in, Long Arm Length 9 in, Black Oxide, Length Family Long, Hex, Number of Tips 1, Non-Sparking No, Non-Magnetic No, Tether Ready No, Corrosion Resistant Yes, Insulated No, SAE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.