Zoro Homepage

Ergonomic Hex Key, 5 mm Tip Size, 9 in Long

  • Mfr # 64950

  • Zoro # G2539534


product price: $5.29
/ea

Key Features

Finish
Black Oxide
Material
Steel
Measurement Type
Metric
Handle Type
Ergonomic
Handle Color
Blue/Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64950
Zoro #
G2539534
UPC #
037516649508
Country of Origin
United States

Dimensions

Tip Size
5 mm
Handle Length
4 in
Long Arm Length
9 in
Length Family
Long
Long-Arm-Length
9"
Handle-Length
4"
Arm Length - Short
9 in
Arm Length - Long
9 in

Details

Item
Hex Key
Finish
Black Oxide
Material
Steel
Measurement Type
Metric
Handle Type
Ergonomic
Handle Color
Blue/Black
Working Angle
90 Degrees
Handle Material
Plastic
Non-Sparking
No
Non-Magnetic
No
Insulated
No
Corrosion Resistant
Yes
Number of Ball Ends
0
Fastener Holding
No
Key Shape
T-Shape
Number of Tips
1
Tether Ready
No
Grip Style
Cushion
Driver Material
Alloy Steel
Standards
ANSI B18.3M
End Shape
Hex
Includes Insulation
Not Insulated
Tether Status
Not Tether Capable
Series
Power-T Hex
Corrosion-Resistance
Corrosion-Resistant

Description

With its ergonomic design, the EKLIND 64950 Ergonomic Hex Key is the ideal tool for fastening hexagonal bolts and screws. The tip size of this hex key is 5 mm. With a 90 degrees working angle, you can adjust it to meet your needs. It has a black oxide finish that makes it durable and rust resistant. The handle length is 4 in., making it easy to grip with your hand or pliers. This 9 in long hex key also has an ergonomic plastic handle that provides added comfort when using it for extended periods of time. When you need to tighten or loosen hexagonal bolts and screws, make sure you have the EKLIND Ergonomic Hex Key on hand.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.