Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ergonomic Torx Key, T40 Tip Size, 6 in Long

  • Mfr # 68640

  • Zoro # G2540368


product price: $8.19
/ea

Key Features

Finish
Black Oxide
Material
Steel
Measurement Type
Torx
Handle Type
Ergonomic
Working Angle
90 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68640
Zoro #
G2540368
UPC #
037516686404
Country of Origin
United States

Dimensions

Tip Size
T40
Handle Length
4 in
Long Arm Length
6 in
Length Family
Long
Handle-Length
4"
Long-Arm-Length
6"
Arm Length - Long
6 in

Details

Item
Torx Key
Finish
Black Oxide
Material
Steel
Measurement Type
Torx
Handle Type
Ergonomic
Working Angle
90 Degrees
Handle Color
Green/Black
Handle Material
Plastic
Key Shape
T-Shape
Corrosion Resistant
Yes
Number of Tips
1
Insulated
No
Non-Sparking
No
Non-Magnetic
No
Fastener Holding
No
Number of Ball Ends
0
Grip Style
Cushion
Tether Ready
No
Driver Material
Alloy Steel
Standards
Acument Torx
Tether Status
Not Tether Capable
Corrosion-Resistance
Corrosion-Resistant
Handle Shape
T-Handle
Includes Insulation
Not Insulated
End Shape
Torx

Description

Torx Key, Tip Size T40, Long Arm Length 6 in, Black Oxide, Length Family Long, Torx, Number of Tips 1, Non-Sparking No, Non-Magnetic No, Tether Ready No, Corrosion Resistant Yes, Insulated No, Torx

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.