Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hex Dogging Wrench, 1/8 in Tip Size, 6 PK

  • Mfr # 87858

  • Zoro # G2540471


product price: $5.59
/pk 6, $0.93/ea

Key Features

Tip Size
1/8 in
Finish
Bright
Material
Steel
Measurement Type
SAE
Overall Length
3 29/50 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
87858
Zoro #
G2540471
UPC #
037516878588
Country of Origin
United States

Dimensions

Tip Size
1/8 in
Overall Length
3 29/50 in
Size
1/8 in
Sizes Included
1/8 in
Overall Width
3 5/8 in
Key Size
1/8 in

Details

Item
Hex Dogging Wrench
Finish
Bright
Material
Steel
Measurement Type
SAE
Standards
ASME B18.3, GGG-K-275D
Insulated
No
Corrosion Resistant
Yes
Non-Sparking
No
Non-Magnetic
No
Head Configuration
1/8 in tip size Hex
For System Type
Electrical, Gas, Water
Includes Bits
Bits Not Included
Compatible with Product Type
Dogging Key for the Dogging Assembly, Exit Devices which with a door lock uses this size
Tip Style
Hex
Handle Shape
T-Handle
Securing Chain
No
Corrosion-Resistance
Corrosion-Resistant
Includes Securing Chain
Securing Chain Not Included
Includes Insulation
Not Insulated

Description

Hex Dogging Wrench, Size 1/8 in, Handle Shape T-Handle, Overall Length 3 29/50 in, Steel, Dogging Key for the Dogging Assembly, Exit Devices which with a door lock uses this size, Tip Size 1/8 in, Tip Style Hex, Electrical, Gas, Water, SAE, Bright, ASME B18.3, GGG-K-275D, Non-Magnetic No, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.