Zoro Homepage

Hex Dogging Wrench, 5/32 in Tip Size, 6 PK

  • Mfr # 87859

  • Zoro # G2539683


product price: $4.99
/pk 6, $0.83/ea

Key Features

Tip Size
5/32 in
Finish
Bright
Material
Steel
Measurement Type
SAE
Size
5/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
87859
Zoro #
G2539683
UPC #
037516878595
Country of Origin
United States

Dimensions

Tip Size
5/32 in
Size
5/32 in
Overall Length
3 61/100 in
Sizes Included
5/32 in
Overall Width
3 5/8 in
Key Size
5/32 in

Description

Hex Dogging Wrench, Size 5/32 in, Handle Shape T-Handle, Overall Length 3 61/100 in, Steel, Dogging Key for the Dogging Assembly, Exit Devices which with a door lock uses this size, Tip Size 5/32 in, Tip Style Hex, Electrical, Gas, Water, SAE, Bright, ASME B18.3, GGG-K-275D, Non-Magnetic No, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.