Zoro Homepage

Hex Dogging Wrench, 7/32" Tip Size, 2 3/4 in Long, 6 PK

  • Mfr # 87860

  • Zoro # G2539561


product price: $5.59
/pk 6, $0.93/ea

Key Features

Tip Size
7/32"
Finish
Bright Plated
Material
Steel
Measurement Type
SAE
Size
7/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
87860
Zoro #
G2539561
UPC #
037516878601
Country of Origin
United States

Dimensions

Tip Size
7/32"
Size
7/32 in
Overall Length
3 89/100 in
Sizes Included
7/32 in
Long Arm Length
2 3/4 in
Length Family
Short
Long-Arm-Length
2-3/4"
Overall Width
3 15/16 in
Key Size
7/32 in

Details

Item
Hex Dogging Wrench
Finish
Bright Plated
Material
Steel
Measurement Type
SAE
Working Angle
90 Degrees
Tether Ready
No
Standards
ASME B18.3, GGG-K-275D
Driver Material
Alloy Steel
Non-Magnetic
No
Fastener Holding
No
Grip Style
Loop
Non-Sparking
No
Corrosion Resistant
Yes
Insulated
No
Number of Tips
1
Number of Ball Ends
0
Handle Shape
T-Handle
Securing Chain
No
Includes Bits
Bits Not Included
Head Configuration
7/32 in tip size Hex
For System Type
Electrical, Gas, Water
Tip Style
Hex
Compatible with Product Type
Dogging Key for the Dogging Assembly, Exit Devices which with a door lock uses this size
Corrosion-Resistance
Corrosion-Resistant
Includes Insulation
Not Insulated
Includes Securing Chain
Securing Chain Not Included

Description

Hex Dogging Wrench, Size 7/32 in, Handle Shape T-Handle, Overall Length 3 89/100 in, Steel, Dogging Key for the Dogging Assembly, Exit Devices which with a door lock uses this size, Tip Size 7/32 in, Tip Style Hex, Electrical, Gas, Water, SAE, Bright, ASME B18.3, GGG-K-275D, Non-Magnetic No, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.