Zoro Homepage

Hex Key, 1/8", Cushion Grip T-Handle, 6"

  • Mfr # 51608

  • Zoro # G6997282


product price: $2.75
/ea
Sold in multiples of 3 for $8.25

Key Features

Tip Size
1/8"
Finish
Black
Material
Alloy Steel
Measurement Type
SAE
Number of Ball Ends
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51608
Zoro #
G6997282
UPC #
-
Country of Origin
United States

Dimensions

Tip Size
1/8"
Length Family
Long

Details

Item
Hex Key
Finish
Black
Material
Alloy Steel
Measurement Type
SAE
Number of Ball Ends
0
Key Shape
T-Shape
Number of Tips
1
Tether Ready
No
Grip Style
Cushion

Description

Hex Key,1/8 In.,Cushion Grip T-Handle,6 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.