Hex-L Key9Mm Long
Mfr # 15618
Zoro # G5946298
product price: $2.85
/eaSold in multiples of 4 for $11.40
Key Features
Tip Size
9 mm
Finish
Black
Material
Alloy Steel
Measurement Type
Metric
Key Shape
L-Shape
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
15618
Zoro #
G5946298
UPC #
37516156181
Country of Origin
China
Dimensions
Tip Size
9 mm
Length Family
Long
Details
Finish
Black
Material
Alloy Steel
Measurement Type
Metric
Key Shape
L-Shape
Number of Tips
2
Number of Ball Ends
0
Tether Ready
No
Description
Hex-L Key9Mm Long
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.