Shop EKLIND
See all product information
Create Account
Long Series 3/16 in. SAE Long Arm Hex L-Key 1 pc
- Mfr # 14212
- Zoro # G9444396
product price:
$
6.19
/ea
Sold in multiples of 2 for
$12.38
Key Features
Finish
Black
Material
Alloy Steel
Measurement Type
SAE
Number of Tips
2
Length Family
Long
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 14212
- Zoro #
- G9444396
- UPC #
- 37516142122
- Country of Origin
- United States
- Finish
- Black
- Material
- Alloy Steel
- Measurement Type
- SAE
- Number of Tips
- 2
- Key Shape
- L-Shape
- Number of Ball Ends
- 0
- Tether Ready
- No
Dimensions
- Tip Size
- 3/16"
- Length Family
- Long
Description
Eklind hex keys (allen wrenches) are used to drive internal hexagon socket (Allen head) fasteners. These Eklind tools are made with Eklind alloy steel that is heat treated, quenched and tempered for optimum strength, torque and ductility for safety and coated with a rust resistant finish. Eklind tools meet or go beyond the standard regulations set forth in ANSI, ASME, RoHS, REACH, CA Prop 65 and Dodd-Frank conflict minerals legislation.
- • High quality, industrial grade and professional tools
- • Made of high quality material
- • Easy to use
- •
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.