Zoro Homepage

Metric Plain Ball Hex Key Hex Key, 3 mm Tip Size, 4 7/8 in Long, 3/4 in Short

  • Mfr # 19706

  • Zoro # G5372622


product price: $2.99
/ea

Key Features

Finish
Chrome
Material
Alloy Steel
Measurement Type
Metric
SAE or Metric
Metric
Shape
Ball Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19706
Zoro #
G5372622
UPC #
037516197061
Country of Origin
United States

Dimensions

Tip Size
3 mm
Arm Length
3 7/8 in
Long Arm Length
4 7/8 in
Short Arm Length
3/4 in
Length Family
Long
Sizes Included
3mm
Handle-Length
3/4"
Arm-Length
3-7/8"
Long-Arm-Length
4-7/8"
Short-Arm-Length
3/4"
Arm Length - Long
4 7/8 in
Arm Length - Short
3/4 in

Details

Item
Hex Key
Finish
Chrome
Material
Alloy Steel
Measurement Type
Metric
SAE or Metric
Metric
Shape
Ball Hex
Handle Type
Plain
Meets/Exceeds
ANSI/ASME B18.3
Insulated / Uninsulated
Uninsulated
Hex/Torx Key Product Grouping
Hex Key
Handle Color
Gray
Nonsparking
No
Handle Material
Steel
Blade Material
Alloy steel
Tether Capable
Tether Capable
Working Angle
30 Degrees
Tether Style
Tether Capable
Fastener Holding
No
Standards
ANSI B18.3M
Tether Ready
No
Non-Sparking
No
Insulated
No
Driver Material
Alloy Steel
End Shape
Hex
Corrosion Resistant
Yes
Number of Ball Ends
1
Number of Tips
2
Non-Magnetic
No
Key Shape
L-Shape
Grip Style
Plain
Number of Pieces
1
Includes Insulation
Not Insulated
Handle Shape
L-Handle
Series
XL Bright
Tether Status
Not Tether Capable
Corrosion-Resistance
Corrosion-Resistant

Description

The EKLIND 19706 Metric Plain Ball Hex Key is the perfect tool for fastening and loosening hexagon socket screws. This chrome plated alloy steel hex key has a 3 mm tip size and a 4 7/8 in arm length. It also has a plain handle, made of steel with a 3/4 in handle length. The ball hex shape ensures it will fit perfectly into the screw head or nut, to make your work easier. The EKLIND 19706 Metric Plain Ball Hex Key is the ideal tool for working on small machines, as well as bikes and other tools that require metric measurements.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.