Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Metric Plain Ball Hex Key Hex Key, 5 mm Tip Size, 9 in Long, 4 in Short, 4 PK

  • Mfr # 64850

  • Zoro # G2616354


product price: $15.29
/pk 4, $3.82/ea

Key Features

Finish
Black Oxide
Material
Alloy Steel
Measurement Type
Metric
SAE or Metric
Metric
Shape
Ball Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64850
Zoro #
G2616354
UPC #
037516648501
Country of Origin
United States

Dimensions

Tip Size
5 mm
Arm Length
9 in
Handle Length
4 in
Length Family
Long
Long Arm Length
9 in
Short Arm Length
4 in
Handle-Length
4"
Long-Arm-Length
9"
Short-Arm-Length
4"
Arm-Length
9"
Arm Length - Short
9 in
Arm Length - Long
9 in

Details

Item
Hex Key
Finish
Black Oxide
Material
Alloy Steel
Measurement Type
Metric
SAE or Metric
Metric
Shape
Ball Hex
Handle Type
Plain
Hex/Torx Key Product Grouping
Hex Key
Handle Material
Plastic
Nonsparking
No
Tether Capable
Tether Capable
Working Angle
30 Degrees
Meets/Exceeds
ANSI B18.3, GGG-K-275D
Handle Color
Black, Blue
Insulated / Uninsulated
Uninsulated
Blade Material
Alloy steel
Tether Style
Tether Capable
Tether Ready
No
Number of Tips
1
Grip Style
Cushion
Standards
ANSI B18.3M
Number of Ball Ends
1
Insulated
No
Corrosion Resistant
Yes
Fastener Holding
No
End Shape
Hex
Non-Sparking
No
Key Shape
T-Shape
Driver Material
Alloy Steel
Non-Magnetic
No
Series
Power-T Ball-Hex
Handle Shape
Straight
Tether Status
Not Tether Capable
Corrosion-Resistance
Corrosion-Resistant
Includes Insulation
Not Insulated

Description

If you need a hex key for your next project, the EKLIND 64850 Metric Plain Ball Hex Key is the tool to use. It has an arm length of 9 in., which makes it easy to access those hard-to-reach areas. The alloy steel blade ensures that this hex key will be able to handle the demands of your project. The black oxide finish helps protect against corrosion and rusting. With a plain handle, this hex key provides comfortable grip and maximum torque transfer during use. The ball shape allows you to work with rounded fasteners easily. If you are looking for a high quality hex key, look no further than the EKLIND 64850 Metric Plain Ball Hex Key

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.