Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Metric Plain Ball Hex Key Hex Key, 8 mm Tip Size, 7 49/64 in Long, 1 3/8 in Short

  • Mfr # 19716

  • Zoro # G5372656


product price: $5.89
/ea

Key Features

Finish
Chrome
Material
Alloy Steel
Measurement Type
Metric
SAE or Metric
Metric
Shape
Ball Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19716
Zoro #
G5372656
UPC #
037516197160
Country of Origin
United States

Dimensions

Tip Size
8 mm
Arm Length
6 13/64 in
Length Family
Long
Long Arm Length
7 49/64 in
Short Arm Length
1 3/8 in
Sizes Included
8mm
Long-Arm-Length
7-49/64"
Arm-Length
6-13/64"
Handle-Length
1-3/8"
Short-Arm-Length
1-3/8"
Arm Length - Long
7 49/64 in
Arm Length - Short
1 3/8 in

Details

Item
Hex Key
Finish
Chrome
Material
Alloy Steel
Measurement Type
Metric
SAE or Metric
Metric
Shape
Ball Hex
Handle Type
Plain
Handle Material
Steel
Handle Color
Gray
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Blade Material
Alloy steel
Hex/Torx Key Product Grouping
Hex Key
Insulated / Uninsulated
Uninsulated
Meets/Exceeds
ANSI/ASME B18.3
Nonsparking
No
Working Angle
30 Degrees
Tether Style
Tether Capable
Insulated
No
Number of Ball Ends
1
Fastener Holding
No
Driver Material
Alloy Steel
Tether Ready
No
Key Shape
L-Shape
Number of Tips
2
Grip Style
Plain
Non-Magnetic
No
Corrosion Resistant
Yes
End Shape
Hex
Non-Sparking
No
Standards
ANSI B18.3M
Number of Pieces
1
Handle Shape
L-Handle
Includes Insulation
Not Insulated
Corrosion-Resistance
Corrosion-Resistant
Series
XL Bright
Tether Status
Not Tether Capable

Description

Hex Key, Tip Size 8 mm, Long Arm Length 7 49/64 in, Short Arm Length 1 3/8 in, Chrome, Length Family Long, Hex, Number of Tips 2, Non-Sparking No, Non-Magnetic No, Tether Ready No, Corrosion Resistant Yes, Insulated No, Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.