Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Metric Plain Double-Ball-Hex Key Hex Key, 3 mm Tip Size, 4 7/8 in Long, 11/32 in Short

  • Mfr # 19606

  • Zoro # G9970983


product price: $2.49
/ea

Key Features

Finish
Black Oxide
Material
Alloy Steel
Measurement Type
Metric
SAE or Metric
Metric
Shape
Double-Ball-Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19606
Zoro #
G9970983
UPC #
037516196064
Country of Origin
United States

Dimensions

Tip Size
3 mm
Arm Length
4 57/64 in
Long Arm Length
4 7/8 in
Short Arm Length
11/32 in
Length Family
Long
Handle-Length
3/4"
Short-Arm-Length
11/32"
Arm-Length
4-57/64"
Long-Arm-Length
4-7/8"
Arm Length - Short
11/32 in
Arm Length - Long
4 7/8 in

Details

Item
Hex Key
Finish
Black Oxide
Material
Alloy Steel
Measurement Type
Metric
SAE or Metric
Metric
Shape
Double-Ball-Hex
Handle Type
Plain
Nonsparking
No
Working Angle
30 Degrees
Meets/Exceeds
ANSI B18.3, GGG-K-275D
Blade Material
Alloy steel
Handle Color
Gray
Insulated / Uninsulated
Uninsulated
Tether Capable
Tether Capable
Hex/Torx Key Product Grouping
Hex Key
Handle Material
Alloy Steel
Tether Style
Tether Capable
Fastener Holding
No
Corrosion Resistant
Yes
Non-Magnetic
No
Driver Material
Alloy Steel
Grip Style
Plain
Tether Ready
No
Standards
ANSI B18.3M
End Shape
Hex
Key Shape
L-Shape
Number of Ball Ends
2
Non-Sparking
No
Number of Tips
2
Insulated
No
Tether Status
Not Tether Capable
Handle Shape
L-Handle
Series
Double-Ball Black
Corrosion-Resistance
Corrosion-Resistant
Includes Insulation
Not Insulated

Description

Hex Key, Tip Size 3 mm, Long Arm Length 4 7/8 in, Short Arm Length 11/32 in, Black Oxide, Length Family Long, Hex, Number of Tips 2, Non-Sparking No, Non-Magnetic No, Tether Ready No, Corrosion Resistant Yes, Insulated No, Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.