Zoro Homepage

Metric Plain Double-Ball-Hex Key Hex Key, 6 mm Tip Size, 7 in Long, 31/64 in Short

  • Mfr # 19612

  • Zoro # G9970956


product price: $4.29
/ea

Key Features

Finish
Black Oxide
Material
Alloy Steel
Measurement Type
Metric
SAE or Metric
Metric
Shape
Double-Ball-Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19612
Zoro #
G9970956
UPC #
037516196125
Country of Origin
United States

Dimensions

Tip Size
6 mm
Arm Length
7 in
Length Family
Long
Short Arm Length
31/64 in
Long Arm Length
7 in
Handle-Length
1-7/32"
Arm-Length
7"
Short-Arm-Length
31/64"
Long-Arm-Length
7"
Arm Length - Long
7 in
Arm Length - Short
31/64 in

Details

Item
Hex Key
Finish
Black Oxide
Material
Alloy Steel
Measurement Type
Metric
SAE or Metric
Metric
Shape
Double-Ball-Hex
Handle Type
Plain
Blade Material
Alloy steel
Insulated / Uninsulated
Uninsulated
Handle Material
Alloy Steel
Handle Color
Gray
Nonsparking
No
Working Angle
30 Degrees
Meets/Exceeds
ANSI B18.3, GGG-K-275D
Hex/Torx Key Product Grouping
Hex Key
Tether Capable
Tether Capable
Tether Style
Tether Capable
Number of Tips
2
Corrosion Resistant
Yes
Non-Sparking
No
Driver Material
Alloy Steel
Non-Magnetic
No
End Shape
Hex
Standards
ANSI B18.3M
Fastener Holding
No
Tether Ready
No
Insulated
No
Grip Style
Plain
Number of Ball Ends
2
Key Shape
L-Shape
Series
Double-Ball Black
Handle Shape
L-Handle
Includes Insulation
Not Insulated
Tether Status
Not Tether Capable
Corrosion-Resistance
Corrosion-Resistant

Description

The EKLIND 19612 Metric Plain Double-Ball-Hex Key is the ideal tool for working with fasteners. The double ball hex key has a plain handle and a black oxide finish. It also has an alloy steel arm and handle, which gives it strength and durability. With a 6 mm tip size, this hex key has a length of 7 in. The EKLIND 19612 Metric Plain Double-Ball Hex Key is the durable tool you need to get your job done right.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.