Metric Plain Hex Key Hex Key, 1.3 mm Tip Size, 1 5/8 in Long, 17/32 in Short, 10 PK

  • Mfr # 15502

  • Zoro # G2725572


product price:  $2.79
/pk 10, $0.28/ea

Key Features

Finish
Black Oxide
Material
Alloy Steel
Measurement Type
Metric
SAE or Metric
Metric
Shape
Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15502
Zoro #
G2725572
UPC #
037516155023
Country of Origin
United States

Dimensions

Tip Size
1.3 mm
Arm Length
1 5/8 in
Length Family
Short
Short Arm Length
17/32 in
Long Arm Length
1 5/8 in
Long-Arm-Length
1-5/8"
Short-Arm-Length
17/32"
Arm-Length
1-5/8"
Handle-Length
1/2"
Arm Length - Short
17/32 in
Arm Length - Long
1 5/8 in

Details

Item
Hex Key
Finish
Black Oxide
Material
Alloy Steel
Measurement Type
Metric
SAE or Metric
Metric
Shape
Hex
Handle Type
Plain
Working Angle
90 Degrees
Nonsparking
No
Handle Material
Steel
Blade Material
Alloy steel
Insulated / Uninsulated
Uninsulated
Hex/Torx Key Product Grouping
Hex Key
Handle Color
Black
Meets/Exceeds
ANSI B18.3, GGG-K-275D
Tether Capable
Tether Capable
Tether Style
Tether Capable
Key Shape
L
Driver Material
Alloy Steel
Grip Style
Plain
Number of Ball Ends
0
Corrosion Resistant
Yes
Non-Magnetic
No
Number of Tips
2
Standards
ANSI B18.3M
Insulated
No
End Shape
Hex
Fastener Holding
No
Tether Ready
No
Non-Sparking
No
Tether Status
Not Tether Capable
Handle Shape
L-Handle
Series
Short Black
Corrosion-Resistance
Corrosion-Resistant
Includes Insulation
Not Insulated

Description

Hex Key, Tip Size 1.3 mm, Long Arm Length 1 5/8 in, Short Arm Length 17/32 in, Black Oxide, Length Family Short, Hex, Number of Tips 2, Non-Sparking No, Non-Magnetic No, Tether Ready No, Corrosion Resistant Yes, Insulated No, Metric, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.