Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Metric Plain Hex Key Hex Key, 7 mm Tip Size, 1 7/32 in Long, 7/32 in Short, 10 PK

  • Mfr # 15500

  • Zoro # G2511345


product price: $3.59
/pk 10, $0.36/ea

Key Features

Finish
Black Oxide
Material
Alloy Steel
Measurement Type
Metric
SAE or Metric
Metric
Shape
Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15500
Zoro #
G2511345
UPC #
037516155009
Country of Origin
United States

Dimensions

Tip Size
7 mm
Arm Length
1 7/32 in
Length Family
Short
Long Arm Length
1 7/32 in
Short Arm Length
7/32 in
Arm-Length
1-7/32"
Short-Arm-Length
7/32"
Long-Arm-Length
1-7/32"
Handle-Length
7/32"
Arm Length - Long
1 7/32 in
Arm Length - Short
7/32 in

Details

Item
Hex Key
Finish
Black Oxide
Material
Alloy Steel
Measurement Type
Metric
SAE or Metric
Metric
Shape
Hex
Handle Type
Plain
Meets/Exceeds
ANSI B18.3, GGG-K-275D
Hex/Torx Key Product Grouping
Hex Key
Blade Material
Alloy steel
Working Angle
90 Degrees
Handle Material
Steel
Insulated / Uninsulated
Uninsulated
Nonsparking
No
Handle Color
Black
Tether Capable
Tether Capable
Tether Style
Tether Capable
End Shape
Hex
Corrosion Resistant
Yes
Non-Magnetic
No
Tether Ready
No
Number of Ball Ends
0
Non-Sparking
No
Number of Tips
2
Standards
ANSI B18.3M
Fastener Holding
No
Insulated
No
Grip Style
Plain
Driver Material
Alloy Steel
Key Shape
L-Shape
Series
Short Black
Handle Shape
L-Handle
Includes Insulation
Not Insulated
Corrosion-Resistance
Corrosion-Resistant
Tether Status
Not Tether Capable

Description

Hex Key, Tip Size 0.7 mm, Long Arm Length 1 7/32 in, Short Arm Length 7/32 in, Black Oxide, Length Family Short, Hex, Number of Tips 2, Non-Sparking No, Non-Magnetic No, Tether Ready No, Corrosion Resistant Yes, Insulated No, Metric, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.