Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Metric Plain Hex Key Hex Key, 1.5 mm Tip Size, 3 1/32 in Long, 17/32 in Short, 10 PK

  • Mfr # 16603

  • Zoro # G4395937


product price: $2.39
/pk 10, $0.24/ea

Key Features

Finish
Chrome
Material
Alloy Steel
Measurement Type
Metric
SAE or Metric
Metric
Shape
Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16603
Zoro #
G4395937
UPC #
037516166036
Country of Origin
United States

Dimensions

Tip Size
1.5 mm
Arm Length
3 in
Length Family
Long
Long Arm Length
3 1/32 in
Short Arm Length
17/32 in
Long-Arm-Length
3-1/32"
Handle-Length
1/2"
Short-Arm-Length
17/32"
Arm-Length
3"
Arm Length - Short
17/32 in
Arm Length - Long
3 1/32 in

Details

Item
Hex Key
Finish
Chrome
Material
Alloy Steel
Measurement Type
Metric
SAE or Metric
Metric
Shape
Hex
Handle Type
Plain
Blade Material
Alloy steel
Nonsparking
No
Insulated / Uninsulated
Uninsulated
Tether Capable
Tether Capable
Meets/Exceeds
ANSI B18.3, GGG-K-275D
Handle Material
Alloy Steel
Handle Color
Gray
Working Angle
90 Degrees
Hex/Torx Key Product Grouping
Hex Key
Tether Style
Tether Capable
Tether Ready
No
Non-Sparking
No
Number of Ball Ends
0
Key Shape
L-Shape
Standards
ANSI B18.3M
Driver Material
Alloy Steel
Number of Tips
2
Corrosion Resistant
Yes
Grip Style
Plain
Fastener Holding
No
Non-Magnetic
No
End Shape
Hex
Insulated
No
Corrosion-Resistance
Corrosion-Resistant
Tether Status
Not Tether Capable
Includes Insulation
Not Insulated
Series
Long Bright
Handle Shape
L-Handle

Description

Hex Key, Tip Size 1.5 mm, Long Arm Length 3 1/32 in, Short Arm Length 17/32 in, Chrome, Length Family Long, Hex, Number of Tips 2, Non-Sparking No, Non-Magnetic No, Tether Ready No, Corrosion Resistant Yes, Insulated No, Metric, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.