Zoro Homepage

Metric Plain Hex Key Hex Key, 17 mm Tip Size, 9 11/16 in Long, 2 27/64 in Short

  • Mfr # 15634

  • Zoro # G2543834


product price: $14.49
/ea

Key Features

Finish
Black Oxide
Material
Alloy Steel
Measurement Type
Metric
SAE or Metric
Metric
Shape
Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15634
Zoro #
G2543834
UPC #
037516156341
Country of Origin
United States

Dimensions

Tip Size
17 mm
Arm Length
9 43/64 in
Short Arm Length
2 27/64 in
Long Arm Length
9 11/16 in
Length Family
Long
Handle-Length
2-27/64"
Long-Arm-Length
9-11/16"
Short-Arm-Length
2-27/64"
Arm-Length
9-43/64"
Arm Length - Short
2 27/64 in
Arm Length - Long
9 11/16 in

Details

Item
Hex Key
Finish
Black Oxide
Material
Alloy Steel
Measurement Type
Metric
SAE or Metric
Metric
Shape
Hex
Handle Type
Plain
Tether Capable
Tether Capable
Hex/Torx Key Product Grouping
Hex Key
Insulated / Uninsulated
Uninsulated
Handle Material
Steel
Nonsparking
No
Meets/Exceeds
ANSI B18.3, GGG-K-275D
Handle Color
Black
Blade Material
Alloy steel
Working Angle
90 Degrees
Tether Style
Tether Capable
Non-Magnetic
No
Key Shape
L-Shape
Non-Sparking
No
Fastener Holding
No
Grip Style
Plain
Number of Ball Ends
0
Driver Material
Alloy Steel
Insulated
No
Corrosion Resistant
Yes
Number of Tips
2
End Shape
Hex
Standards
ANSI B18.3M
Tether Ready
No
Handle Shape
L-Handle
Tether Status
Not Tether Capable
Includes Insulation
Not Insulated
Corrosion-Resistance
Corrosion-Resistant
Series
Long Black

Description

The EKLIND 15634 Metric Hex Key is the ideal tool for tightening and loosening fasteners. The hex key will not slip or strip out the head of your bolts, keeping you safe from injury. Made of alloy steel, this hex key has a black oxide finish to prevent corrosion. It has a tip size of 17 mm and an arm length of 9 43/64 in., with a handle length of 2 27/64 in.. Ideal for tightening and loosening hex nuts, it has a plain handle type. It measures metric, with a measurement type of hex. The EKLIND Hex Key is an essential tool that helps to ensure you are working safely on your project.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.