Zoro Homepage

Metric Plain Hex Key Hex Key, 19 mm Tip Size, 10 27/32 in Long, 2 45/64 in Short

  • Mfr # 15638

  • Zoro # G2919664


product price: $13.49
/ea

Key Features

Finish
Black Oxide
Material
Alloy Steel
Measurement Type
Metric
SAE or Metric
Metric
Shape
Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15638
Zoro #
G2919664
UPC #
037516156389
Country of Origin
United States

Dimensions

Tip Size
19 mm
Arm Length
10 55/64 in
Short Arm Length
2 45/64 in
Long Arm Length
10 27/32 in
Length Family
Long
Long-Arm-Length
10-27/32"
Handle-Length
2-23/32"
Short-Arm-Length
2-45/64"
Arm-Length
10-55/64"
Arm Length - Short
2 45/64 in
Arm Length - Long
10 27/32 in

Details

Item
Hex Key
Finish
Black Oxide
Material
Alloy Steel
Measurement Type
Metric
SAE or Metric
Metric
Shape
Hex
Handle Type
Plain
Blade Material
Alloy steel
Handle Color
Black
Meets/Exceeds
ANSI B18.3, GGG-K-275D
Nonsparking
No
Insulated / Uninsulated
Uninsulated
Tether Capable
Tether Capable
Working Angle
90 Degrees
Hex/Torx Key Product Grouping
Hex Key
Handle Material
Steel
Tether Style
Tether Capable
Non-Magnetic
No
Grip Style
Plain
Tether Ready
No
Driver Material
Alloy Steel
Key Shape
L-Shape
Non-Sparking
No
Number of Tips
2
Fastener Holding
No
Insulated
No
Standards
ANSI B18.3M
Number of Ball Ends
0
Corrosion Resistant
Yes
End Shape
Hex
Tether Status
Not Tether Capable
Includes Insulation
Not Insulated
Handle Shape
L-Handle
Series
Long Black
Corrosion-Resistance
Corrosion-Resistant

Description

Hex Key, Tip Size 19 mm, Long Arm Length 10 27/32 in, Short Arm Length 2 45/64 in, Black Oxide, Length Family Long, Hex, Number of Tips 2, Non-Sparking No, Non-Magnetic No, Tether Ready No, Corrosion Resistant Yes, Insulated No, Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.