Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Metric Plain Hex Key Hex Key, 2 mm Tip Size, 9 in Long, 3 in Short

  • Mfr # 54920

  • Zoro # G3246792


product price: $4.79
/ea

Key Features

Finish
Black Oxide
Material
Alloy Steel
Measurement Type
Metric
SAE or Metric
Metric
Shape
Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54920
Zoro #
G3246792
UPC #
037516549204
Country of Origin
United States

Dimensions

Tip Size
2 mm
Handle Length
3 in
Arm Length
9 in
Long Arm Length
9 in
Length Family
Long
Short Arm Length
3 in
Short-Arm-Length
3"
Arm-Length
9"
Handle-Length
3"
Long-Arm-Length
9"
Arm Length - Long
9 in
Arm Length - Short
9 in

Details

Item
Hex Key
Finish
Black Oxide
Material
Alloy Steel
Measurement Type
Metric
SAE or Metric
Metric
Shape
Hex
Handle Type
Plain
Nonsparking
No
Handle Color
Blue
Hex/Torx Key Product Grouping
Hex Key
Tether Capable
Tether Capable
Meets/Exceeds
ANSI B18.3, GGG-K-275D
Insulated / Uninsulated
Uninsulated
Working Angle
90 Degrees
Handle Material
Plastic
Blade Material
Alloy steel
Tether Style
Tether Capable
Number of Tips
1
Non-Magnetic
No
Tether Ready
No
Insulated
No
Grip Style
Cushion
Standards
ANSI B18.3M
Non-Sparking
No
Corrosion Resistant
Yes
Driver Material
Alloy Steel
Fastener Holding
No
Number of Ball Ends
0
End Shape
Hex
Key Shape
T-Shape
Series
Cushion Grip
Tether Status
Not Tether Capable
Handle Shape
T-Handle
Includes Insulation
Not Insulated
Corrosion-Resistance
Corrosion-Resistant

Description

Hex Key, Tip Size 2 mm, Long Arm Length 9 in, Short Arm Length 3 in, Black Oxide, Length Family Long, Hex, Number of Tips 1, Non-Sparking No, Non-Magnetic No, Tether Ready No, Corrosion Resistant Yes, Insulated No, Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.