Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Metric Plain Hex Key Hex Key, 2.5 mm Tip Size, 2 5/32 in Long, 11/16 in Short, 10 PK

  • Mfr # 16505

  • Zoro # G4395824


product price: $2.39
/pk 10, $0.24/ea

Key Features

Finish
Chrome
Material
Alloy Steel
Measurement Type
Metric
SAE or Metric
Metric
Shape
Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16505
Zoro #
G4395824
UPC #
037516165053
Country of Origin
United States

Dimensions

Tip Size
2.5 mm
Arm Length
2 9/64 in
Long Arm Length
2 5/32 in
Short Arm Length
11/16 in
Length Family
Short
Arm-Length
2-9/64"
Long-Arm-Length
2-5/32"
Short-Arm-Length
11/16"
Handle-Length
9/32"
Arm Length - Short
11/16 in
Arm Length - Long
2 5/32 in

Details

Item
Hex Key
Finish
Chrome
Material
Alloy Steel
Measurement Type
Metric
SAE or Metric
Metric
Shape
Hex
Handle Type
Plain
Meets/Exceeds
ANSI B18.3, GGG-K-275D
Handle Color
Gray
Blade Material
Alloy steel
Insulated / Uninsulated
Uninsulated
Handle Material
Alloy Steel
Nonsparking
No
Hex/Torx Key Product Grouping
Hex Key
Working Angle
90 Degrees
Tether Capable
Tether Capable
Tether Style
Tether Capable
Corrosion Resistant
Yes
Tether Ready
No
End Shape
Hex
Driver Material
Alloy Steel
Number of Ball Ends
0
Key Shape
L-Shape
Fastener Holding
No
Grip Style
Plain
Insulated
No
Non-Sparking
No
Standards
ANSI B18.3M
Non-Magnetic
No
Number of Tips
2
Tether Status
Not Tether Capable
Corrosion-Resistance
Corrosion-Resistant
Series
Short Bright
Includes Insulation
Not Insulated
Handle Shape
L-Handle

Description

Hex Key, Tip Size 2.5 mm, Long Arm Length 2 5/32 in, Short Arm Length 11/16 in, Chrome, Length Family Short, Hex, Number of Tips 2, Non-Sparking No, Non-Magnetic No, Tether Ready No, Corrosion Resistant Yes, Insulated No, Metric, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.