Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Metric Plain Hex Key Hex Key, 3 mm Tip Size, 3 7/8 in Long, 3/4 in Short, 10 PK

  • Mfr # 15606

  • Zoro # G2875257


product price: $2.89
/pk 10, $0.29/ea

Key Features

Finish
Black Oxide
Material
Alloy Steel
Measurement Type
Metric
SAE or Metric
Metric
Shape
Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15606
Zoro #
G2875257
UPC #
037516156068
Country of Origin
United States

Dimensions

Tip Size
3 mm
Arm Length
3 7/8 in
Long Arm Length
3 7/8 in
Short Arm Length
3/4 in
Length Family
Long
Handle-Length
3/4"
Short-Arm-Length
3/4"
Arm-Length
3-7/8"
Long-Arm-Length
3-7/8"
Arm Length - Short
3/4 in
Arm Length - Long
3 7/8 in

Details

Item
Hex Key
Finish
Black Oxide
Material
Alloy Steel
Measurement Type
Metric
SAE or Metric
Metric
Shape
Hex
Handle Type
Plain
Meets/Exceeds
ANSI B18.3, GGG-K-275D
Hex/Torx Key Product Grouping
Hex Key
Tether Capable
Tether Capable
Insulated / Uninsulated
Uninsulated
Nonsparking
No
Handle Material
Steel
Blade Material
Alloy steel
Working Angle
90 Degrees
Handle Color
Black
Tether Style
Tether Capable
Number of Tips
2
Tether Ready
No
Standards
ANSI B18.3M
Insulated
No
End Shape
Hex
Driver Material
Alloy Steel
Fastener Holding
No
Number of Ball Ends
0
Non-Sparking
No
Key Shape
L-Shape
Non-Magnetic
No
Grip Style
Plain
Corrosion Resistant
Yes
Corrosion-Resistance
Corrosion-Resistant
Includes Insulation
Not Insulated
Handle Shape
L-Handle
Tether Status
Not Tether Capable
Series
Long Black

Description

The EKLIND 15606 Metric Plain Hex Key is the ideal tool for hexagon bolts and nuts. The hex key has a 3 mm tip size, and its arm length is 3 7/8 in. Made of alloy steel, this hex key has a black oxide finish that protects against corrosion. It also features a plain handle with a steel handle and steel handle material. With metric measurements, this hex key will meet your needs in the workshop or on the job site. The EKLIND 15606 Metric Plain Hex Key will give you precise torque every time you use it to work on your projects.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.