Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Metric Plain Hex Key Hex Key, 4 mm Tip Size, 2 11/16 in Long, 15/16 in Short, 10 PK

  • Mfr # 16508

  • Zoro # G4395842


product price: $6.39
/pk 10, $0.64/ea

Key Features

Finish
Chrome
Material
Alloy Steel
Measurement Type
Metric
SAE or Metric
Metric
Shape
Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16508
Zoro #
G4395842
UPC #
037516165084
Country of Origin
United States

Dimensions

Tip Size
4 mm
Arm Length
2 43/64 in
Long Arm Length
2 11/16 in
Length Family
Short
Short Arm Length
15/16 in
Long-Arm-Length
2-11/16"
Short-Arm-Length
15/16"
Arm-Length
2-43/64"
Handle-Length
1"
Arm Length - Short
15/16 in
Arm Length - Long
2 11/16 in

Details

Item
Hex Key
Finish
Chrome
Material
Alloy Steel
Measurement Type
Metric
SAE or Metric
Metric
Shape
Hex
Handle Type
Plain
Hex/Torx Key Product Grouping
Hex Key
Insulated / Uninsulated
Uninsulated
Tether Capable
Tether Capable
Nonsparking
No
Handle Color
Gray
Meets/Exceeds
ANSI B18.3, GGG-K-275D
Blade Material
Alloy steel
Working Angle
90 Degrees
Handle Material
Alloy Steel
Tether Style
Tether Capable
Key Shape
L-Shape
Driver Material
Alloy Steel
Grip Style
Plain
End Shape
Hex
Insulated
No
Fastener Holding
No
Tether Ready
No
Corrosion Resistant
Yes
Non-Sparking
No
Number of Tips
2
Standards
ANSI B18.3M
Non-Magnetic
No
Number of Ball Ends
0
Handle Shape
L-Handle
Includes Insulation
Not Insulated
Tether Status
Not Tether Capable
Corrosion-Resistance
Corrosion-Resistant
Series
Short Bright

Description

Hex Key, Tip Size 4 mm, Long Arm Length 2 11/16 in, Short Arm Length 15/16 in, Chrome, Length Family Short, Hex, Number of Tips 2, Non-Sparking No, Non-Magnetic No, Tether Ready No, Corrosion Resistant Yes, Insulated No, Metric, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.