Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Metric Plain Hex Key Hex Key, 4 mm Tip Size, 4 3/32 in Long, 15/16 in Short, 10 PK

  • Mfr # 15608

  • Zoro # G2965541


product price: $4.19
/pk 10, $0.42/ea

Key Features

Finish
Black Oxide
Material
Alloy Steel
Measurement Type
Metric
SAE or Metric
Metric
Shape
Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15608
Zoro #
G2965541
UPC #
037516156082
Country of Origin
United States

Dimensions

Tip Size
4 mm
Arm Length
4 in
Long Arm Length
4 3/32 in
Length Family
Long
Short Arm Length
15/16 in
Handle-Length
1"
Long-Arm-Length
4-3/32"
Short-Arm-Length
15/16"
Arm-Length
4"
Arm Length - Short
15/16 in
Arm Length - Long
4 3/32 in

Details

Item
Hex Key
Finish
Black Oxide
Material
Alloy Steel
Measurement Type
Metric
SAE or Metric
Metric
Shape
Hex
Handle Type
Plain
Meets/Exceeds
ANSI B18.3, GGG-K-275D
Insulated / Uninsulated
Uninsulated
Tether Capable
Tether Capable
Handle Material
Steel
Handle Color
Black
Nonsparking
No
Working Angle
90 Degrees
Blade Material
Alloy steel
Hex/Torx Key Product Grouping
Hex Key
Tether Style
Tether Capable
Number of Ball Ends
0
Insulated
No
Non-Sparking
No
Driver Material
Alloy Steel
End Shape
Hex
Fastener Holding
No
Grip Style
Plain
Corrosion Resistant
Yes
Tether Ready
No
Non-Magnetic
No
Standards
ANSI B18.3M
Number of Tips
2
Key Shape
L-Shape
Series
Long Black
Tether Status
Not Tether Capable
Includes Insulation
Not Insulated
Corrosion-Resistance
Corrosion-Resistant
Handle Shape
L-Handle

Description

This EKLIND 15608 Metric Plain Hex Key is a must-have tool for all your DIY projects. The alloy steel blade has a black oxide finish and measures 4 mm in tip size. It also has an arm length of 4 in., a 1 in. handle length, and a 15/16 in. short arm. This hex key has a plain handle made of steel with black color handles on both ends. The EKLIND Hex Key is the essential tool you need to get the job done right.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.