Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Metric Plain Hex Key Hex Key, 7 mm Tip Size, 3 21/32 in Long, 1 3/16 in Short, 5 PK

  • Mfr # 16514

  • Zoro # G4395876


product price: $5.49
/pk 5, $1.10/ea

Key Features

Finish
Chrome
Material
Alloy Steel
Measurement Type
Metric
SAE or Metric
Metric
Shape
Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16514
Zoro #
G4395876
UPC #
037516165145
Country of Origin
United States

Dimensions

Tip Size
7 mm
Arm Length
3 43/64 in
Short Arm Length
1 3/16 in
Length Family
Short
Long Arm Length
3 21/32 in
Long-Arm-Length
3-21/32"
Handle-Length
23/32"
Short-Arm-Length
1-3/16"
Arm-Length
3-43/64"
Arm Length - Long
3 21/32 in
Arm Length - Short
1 3/16 in

Details

Item
Hex Key
Finish
Chrome
Material
Alloy Steel
Measurement Type
Metric
SAE or Metric
Metric
Shape
Hex
Handle Type
Plain
Nonsparking
No
Meets/Exceeds
ANSI B18.3, GGG-K-275D
Insulated / Uninsulated
Uninsulated
Working Angle
90 Degrees
Handle Material
Alloy Steel
Blade Material
Alloy steel
Handle Color
Gray
Hex/Torx Key Product Grouping
Hex Key
Tether Capable
Tether Capable
Tether Style
Tether Capable
Key Shape
L-Shape
Tether Ready
No
Driver Material
Alloy Steel
Fastener Holding
No
Standards
ANSI B18.3M
Non-Magnetic
No
Corrosion Resistant
Yes
Number of Tips
2
Non-Sparking
No
Number of Ball Ends
0
Insulated
No
Grip Style
Plain
End Shape
Hex
Handle Shape
L-Handle
Series
Short Bright
Includes Insulation
Not Insulated
Tether Status
Not Tether Capable
Corrosion-Resistance
Corrosion-Resistant

Description

Hex Key, Tip Size 7 mm, Long Arm Length 3 21/32 in, Short Arm Length 1 3/16 in, Chrome, Length Family Short, Hex, Number of Tips 2, Non-Sparking No, Non-Magnetic No, Tether Ready No, Corrosion Resistant Yes, Insulated No, Metric, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.