Zoro Homepage

SAE Plain Ball Hex Key Hex Key, 7/64" Tip Size, 9 in Long, 3 in Short, 4 PK

  • Mfr # 61807

  • Zoro # G2682127


product price: $13.89
/pk 4, $3.47/ea

Key Features

Finish
Black Oxide
Material
Alloy Steel
Measurement Type
SAE
SAE or Metric
SAE
Shape
Ball Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61807
Zoro #
G2682127
UPC #
037516618078
Country of Origin
United States

Dimensions

Tip Size
7/64"
Arm Length
9 in
Handle Length
3 in
Short Arm Length
3 in
Long Arm Length
9 in
Length Family
Long
Long-Arm-Length
9"
Arm-Length
9"
Short-Arm-Length
3"
Handle-Length
3"
Arm Length - Long
9 in
Arm Length - Short
9 in

Details

Item
Hex Key
Finish
Black Oxide
Material
Alloy Steel
Measurement Type
SAE
SAE or Metric
SAE
Shape
Ball Hex
Handle Type
Plain
Tether Capable
Tether Capable
Blade Material
Alloy steel
Handle Color
Black, Red
Nonsparking
No
Working Angle
30 Degrees
Hex/Torx Key Product Grouping
Hex Key
Handle Material
Plastic
Meets/Exceeds
ANSI B18.3, GGG-K-275D
Insulated / Uninsulated
Uninsulated
Tether Style
Tether Capable
Driver Material
Alloy Steel
End Shape
Hex
Standards
ASME B18.3, GGG-K-275D
Number of Tips
1
Fastener Holding
No
Key Shape
T-Shape
Corrosion Resistant
Yes
Tether Ready
No
Non-Sparking
No
Insulated
No
Grip Style
Cushion
Number of Ball Ends
1
Non-Magnetic
No
Series
Power-T Ball-Hex
Tether Status
Not Tether Capable
Corrosion-Resistance
Corrosion-Resistant
Includes Insulation
Not Insulated
Handle Shape
Straight

Description

Hex Key, Tip Size 7/64 in, Long Arm Length 9 in, Short Arm Length 3 in, Black Oxide, Length Family Long, Hex, Number of Tips 1, Non-Sparking No, Non-Magnetic No, Tether Ready No, Corrosion Resistant Yes, Insulated No, SAE, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.