Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SAE Plain Ball Hex Key Hex Key, 3/32" Tip Size, 4 5/32 in Long, 21/32 in Short

  • Mfr # 19306

  • Zoro # G5372577


product price: $4.19
/ea

Key Features

Finish
Chrome
Material
Alloy Steel
Measurement Type
SAE
SAE or Metric
SAE
Shape
Ball Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19306
Zoro #
G5372577
UPC #
037516193063
Country of Origin
United States

Dimensions

Tip Size
3/32"
Arm Length
3 3/8 in
Length Family
Long
Long Arm Length
4 5/32 in
Short Arm Length
21/32 in
Sizes Included
3/32"
Arm-Length
3-3/8"
Handle-Length
43/64"
Short-Arm-Length
21/32"
Long-Arm-Length
4-5/32"
Arm Length - Long
4 5/32 in
Arm Length - Short
21/32 in

Details

Item
Hex Key
Finish
Chrome
Material
Alloy Steel
Measurement Type
SAE
SAE or Metric
SAE
Shape
Ball Hex
Handle Type
Plain
Handle Color
Gray
Blade Material
Alloy steel
Meets/Exceeds
ANSI/ASME B18.3
Working Angle
30 Degrees
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Handle Material
Steel
Nonsparking
No
Insulated / Uninsulated
Uninsulated
Hex/Torx Key Product Grouping
Hex Key
Tether Style
Tether Capable
Fastener Holding
No
Standards
ASME B18.3, GGG-K-275D
End Shape
Hex
Key Shape
L-Shape
Tether Ready
No
Number of Tips
2
Non-Magnetic
No
Number of Ball Ends
1
Driver Material
Alloy Steel
Corrosion Resistant
Yes
Non-Sparking
No
Insulated
No
Grip Style
Plain
Number of Pieces
1
Includes Insulation
Not Insulated
Corrosion-Resistance
Corrosion-Resistant
Tether Status
Not Tether Capable
Series
XL Bright
Handle Shape
L-Handle

Description

Hex Key, Tip Size 3/32 in, Long Arm Length 4 5/32 in, Short Arm Length 21/32 in, Chrome, Length Family Long, Hex, Number of Tips 2, Non-Sparking No, Non-Magnetic No, Tether Ready No, Corrosion Resistant Yes, Insulated No, SAE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.