Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SAE Plain Ball Hex Key Hex Key, 7/16" Tip Size, 7 1/2 in Long, 1 1/2 in Short, 5 PK

  • Mfr # 18228

  • Zoro # G2760983


product price: $29.69
/pk 5, $5.94/ea

Key Features

Finish
Black Oxide
Material
Alloy Steel
Measurement Type
SAE
SAE or Metric
SAE
Shape
Ball Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18228
Zoro #
G2760983
UPC #
037516182289
Country of Origin
United States

Dimensions

Tip Size
7/16"
Arm Length
7 1/2 in
Length Family
Long
Short Arm Length
1 1/2 in
Long Arm Length
7 1/2 in
Arm-Length
7-1/2"
Short-Arm-Length
1-1/2"
Long-Arm-Length
7-1/2"
Handle-Length
1-1/2"
Arm Length - Long
7 1/2 in
Arm Length - Short
1 1/2 in

Details

Item
Hex Key
Finish
Black Oxide
Material
Alloy Steel
Measurement Type
SAE
SAE or Metric
SAE
Shape
Ball Hex
Handle Type
Plain
Nonsparking
No
Insulated / Uninsulated
Uninsulated
Handle Material
Alloy Steel
Meets/Exceeds
ANSI B18.3, GGG-K-275D
Working Angle
30 Degrees
Tether Capable
Tether Capable
Handle Color
Gray
Blade Material
Alloy steel
Hex/Torx Key Product Grouping
Hex Key
Tether Style
Tether Capable
Number of Tips
2
Non-Magnetic
No
Standards
ASME B18.3, GGG-K-275D
Tether Ready
No
Key Shape
L-Shape
Corrosion Resistant
Yes
Grip Style
Plain
Insulated
No
Fastener Holding
No
Driver Material
Alloy Steel
End Shape
Hex
Number of Ball Ends
1
Non-Sparking
No
Includes Insulation
Not Insulated
Tether Status
Not Tether Capable
Corrosion-Resistance
Corrosion-Resistant
Series
Long Black
Handle Shape
L-Handle

Description

Hex Key, Tip Size 7/16 in, Long Arm Length 7 1/2 in, Short Arm Length 1 1/2 in, Black Oxide, Length Family Long, Hex, Number of Tips 2, Non-Sparking No, Non-Magnetic No, Tether Ready No, Corrosion Resistant Yes, Insulated No, SAE, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.