Zoro Homepage

SAE Plain Double-Ball-Hex Key Hex Key, 1/4" Tip Size, 6 13/16 in Long, 15/32 in Short

  • Mfr # 19216

  • Zoro # G9971044


product price: $5.49
/ea

Key Features

Finish
Black Oxide
Material
Alloy Steel
Measurement Type
SAE
SAE or Metric
SAE
Shape
Double-Ball-Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19216
Zoro #
G9971044
UPC #
037516192165
Country of Origin
United States

Dimensions

Tip Size
1/4"
Arm Length
6 53/64 in
Long Arm Length
6 13/16 in
Length Family
Long
Short Arm Length
15/32 in
Long-Arm-Length
6-13/16"
Arm-Length
6-53/64"
Short-Arm-Length
15/32"
Handle-Length
1-1/8"
Arm Length - Long
6 13/16 in
Arm Length - Short
15/32 in

Details

Item
Hex Key
Finish
Black Oxide
Material
Alloy Steel
Measurement Type
SAE
SAE or Metric
SAE
Shape
Double-Ball-Hex
Handle Type
Plain
Insulated / Uninsulated
Uninsulated
Working Angle
30 Degrees
Blade Material
Alloy steel
Meets/Exceeds
ANSI B18.3, GGG-K-275D
Hex/Torx Key Product Grouping
Hex Key
Handle Color
Black
Nonsparking
No
Handle Material
Alloy Steel
Tether Capable
Tether Capable
Tether Style
Tether Capable
Fastener Holding
No
Grip Style
Plain
Non-Sparking
No
Non-Magnetic
No
Number of Ball Ends
2
End Shape
Hex
Number of Tips
2
Insulated
No
Standards
ASME B18.3, GGG-K-275D
Corrosion Resistant
Yes
Key Shape
L-Shape
Driver Material
Alloy Steel
Tether Ready
No
Series
Double-Ball Black
Handle Shape
L-Handle
Includes Insulation
Not Insulated
Tether Status
Not Tether Capable
Corrosion-Resistance
Corrosion-Resistant

Description

This EKLIND 19216 SAE Hex Key is the perfect tool for applications that require high torque. The hex key has a double-ball handle, which offers greater control and comfort while you work. It also has a plain finish, giving it a sleek look. With an alloy steel blade and alloy steel handle, this hex key is durable and long lasting. The black oxide finish provides corrosion resistance to keep your tools in top condition for longer. If you are looking for the best hex key to give you great results, this EKLIND 19216 SAE Hex Key is just what you need.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.