Zoro Homepage

SAE Plain Double-Ball-Hex Key Hex Key, 1/8" Tip Size, 4 3/4 in Long, 21/64 in Short

  • Mfr # 19208

  • Zoro # G9971096


product price: $2.19
/ea

Key Features

Finish
Black Oxide
Material
Alloy Steel
Measurement Type
SAE
SAE or Metric
SAE
Shape
Double-Ball-Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19208
Zoro #
G9971096
UPC #
037516192080
Country of Origin
United States

Dimensions

Tip Size
1/8"
Arm Length
4 3/4 in
Short Arm Length
21/64 in
Length Family
Long
Long Arm Length
4 3/4 in
Handle-Length
1-1/2"
Short-Arm-Length
21/64"
Arm-Length
4-3/4"
Long-Arm-Length
4-3/4"
Arm Length - Short
21/64 in
Arm Length - Long
4 3/4 in

Details

Item
Hex Key
Finish
Black Oxide
Material
Alloy Steel
Measurement Type
SAE
SAE or Metric
SAE
Shape
Double-Ball-Hex
Handle Type
Plain
Working Angle
30 Degrees
Handle Material
Alloy Steel
Meets/Exceeds
ANSI B18.3, GGG-K-275D
Handle Color
Black
Blade Material
Alloy steel
Tether Capable
Tether Capable
Hex/Torx Key Product Grouping
Hex Key
Insulated / Uninsulated
Uninsulated
Nonsparking
No
Tether Style
Tether Capable
Number of Tips
2
Key Shape
L-Shape
Non-Sparking
No
Corrosion Resistant
Yes
Insulated
No
Fastener Holding
No
Driver Material
Alloy Steel
Grip Style
Plain
End Shape
Hex
Tether Ready
No
Non-Magnetic
No
Number of Ball Ends
2
Standards
ASME B18.3, GGG-K-275D
Tether Status
Not Tether Capable
Corrosion-Resistance
Corrosion-Resistant
Handle Shape
L-Handle
Includes Insulation
Not Insulated
Series
Double-Ball Black

Description

Hex Key, Tip Size 1/8 in, Long Arm Length 4 3/4 in, Short Arm Length 21/64 in, Black Oxide, Length Family Long, Hex, Number of Tips 2, Non-Sparking No, Non-Magnetic No, Tether Ready No, Corrosion Resistant Yes, Insulated No, SAE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.