Zoro Homepage

SAE Plain Double-Ball-Hex Key Hex Key, 3/16" Tip Size, 6 5/32 in Long, 13/32 in Short

  • Mfr # 19212

  • Zoro # G9971062


product price: $5.39
/ea

Key Features

Finish
Black Oxide
Material
Alloy Steel
Measurement Type
SAE
SAE or Metric
SAE
Shape
Double-Ball-Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19212
Zoro #
G9971062
UPC #
037516192127
Country of Origin
United States

Dimensions

Tip Size
3/16"
Arm Length
6 5/32 in
Short Arm Length
13/32 in
Long Arm Length
6 5/32 in
Length Family
Long
Short-Arm-Length
13/32"
Handle-Length
1"
Long-Arm-Length
6-5/32"
Arm-Length
6-5/32"
Arm Length - Short
13/32 in
Arm Length - Long
6 5/32 in

Details

Item
Hex Key
Finish
Black Oxide
Material
Alloy Steel
Measurement Type
SAE
SAE or Metric
SAE
Shape
Double-Ball-Hex
Handle Type
Plain
Tether Capable
Tether Capable
Working Angle
30 Degrees
Handle Color
Black
Insulated / Uninsulated
Uninsulated
Meets/Exceeds
ANSI B18.3, GGG-K-275D
Blade Material
Alloy steel
Hex/Torx Key Product Grouping
Hex Key
Nonsparking
No
Handle Material
Alloy Steel
Tether Style
Tether Capable
Key Shape
L-Shape
Non-Magnetic
No
Insulated
No
Driver Material
Alloy Steel
Number of Ball Ends
2
Number of Tips
2
Non-Sparking
No
Grip Style
Plain
Corrosion Resistant
Yes
Fastener Holding
No
End Shape
Hex
Standards
ASME B18.3, GGG-K-275D
Tether Ready
No
Corrosion-Resistance
Corrosion-Resistant
Handle Shape
L-Handle
Includes Insulation
Not Insulated
Tether Status
Not Tether Capable
Series
Double-Ball Black

Description

This EKLIND 19212 SAE Hex Key is a must-have tool for those who work with hexagon bolts. It has an arm length of 6 5/32 in., making it perfect for removing and tightening nuts and bolts. Made of alloy steel, the hex key's blade is designed to resist wear and corrosion. Its black oxide finish gives it a clean look that will last throughout its lifetime. The plain handle allows you to work with ease, as it provides a firm grip on the hex key. With a tip size of 3/16", this double ball hex key fits easily into most fasteners used today. The EKLIND Hex Key is an essential tool that you will want to have around your workshop or garage.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.