Zoro Homepage

SAE Plain Double-Ball-Hex Key Hex Key, 3/8" Tip Size, 8 1/2 in Long, 49/64 in Short

  • Mfr # 19224

  • Zoro # G9971026


product price: $8.39
/ea

Key Features

Finish
Black Oxide
Material
Alloy Steel
Measurement Type
SAE
SAE or Metric
SAE
Shape
Double-Ball-Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19224
Zoro #
G9971026
UPC #
037516192240
Country of Origin
United States

Dimensions

Tip Size
3/8"
Arm Length
8 1/2 in
Length Family
Long
Short Arm Length
49/64 in
Long Arm Length
8 1/2 in
Short-Arm-Length
49/64"
Long-Arm-Length
8-1/2"
Arm-Length
8-1/2"
Handle-Length
1-3/8"
Arm Length - Short
49/64 in
Arm Length - Long
8 1/2 in

Details

Item
Hex Key
Finish
Black Oxide
Material
Alloy Steel
Measurement Type
SAE
SAE or Metric
SAE
Shape
Double-Ball-Hex
Handle Type
Plain
Handle Material
Alloy Steel
Tether Capable
Tether Capable
Nonsparking
No
Working Angle
30 Degrees
Insulated / Uninsulated
Uninsulated
Handle Color
Black
Meets/Exceeds
ANSI B18.3, GGG-K-275D
Hex/Torx Key Product Grouping
Hex Key
Blade Material
Alloy steel
Tether Style
Tether Capable
Standards
ASME B18.3, GGG-K-275D
Non-Magnetic
No
Number of Tips
2
Non-Sparking
No
Corrosion Resistant
Yes
Grip Style
Plain
Key Shape
L-Shape
Tether Ready
No
Insulated
No
Number of Ball Ends
2
Driver Material
Alloy Steel
End Shape
Hex
Fastener Holding
No
Includes Insulation
Not Insulated
Handle Shape
L-Handle
Corrosion-Resistance
Corrosion-Resistant
Series
Double-Ball Black
Tether Status
Not Tether Capable

Description

This EKLIND 19224 SAE Hex Key is a must-have tool for any toolbox. The double-ball design gives you maximum torque and grip, so you can work with confidence. With an arm length of 8 1/2 in., this hex key has a plain handle and alloy steel blade. It has a black oxide finish on the steel alloy material that makes it durable and corrosion resistant. The alloy steel handle is also made to last and offers a comfortable grip with its plain shape. You'll love using the EKLIND 19224 SAE Hex Key because it provides great performance every time you use it.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.