Zoro Homepage

SAE Plain Double-Ball-Hex Key Hex Key, 5/16" Tip Size, 7 35/64 in Long, 39/64 in Short

  • Mfr # 19220

  • Zoro # G9971035


product price: $6.19
/ea

Key Features

Finish
Black Oxide
Material
Alloy Steel
Measurement Type
SAE
SAE or Metric
SAE
Shape
Double-Ball-Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19220
Zoro #
G9971035
UPC #
037516192202
Country of Origin
United States

Dimensions

Tip Size
5/16"
Arm Length
7 9/16 in
Long Arm Length
7 35/64 in
Short Arm Length
39/64 in
Length Family
Long
Short-Arm-Length
39/64"
Long-Arm-Length
7-35/64"
Handle-Length
1-1/4"
Arm-Length
7-9/16"
Arm Length - Short
39/64 in
Arm Length - Long
7 35/64 in

Details

Item
Hex Key
Finish
Black Oxide
Material
Alloy Steel
Measurement Type
SAE
SAE or Metric
SAE
Shape
Double-Ball-Hex
Handle Type
Plain
Tether Capable
Tether Capable
Working Angle
30 Degrees
Insulated / Uninsulated
Uninsulated
Handle Material
Alloy Steel
Hex/Torx Key Product Grouping
Hex Key
Meets/Exceeds
ANSI B18.3, GGG-K-275D
Blade Material
Alloy steel
Handle Color
Black
Nonsparking
No
Tether Style
Tether Capable
End Shape
Hex
Driver Material
Alloy Steel
Standards
ASME B18.3, GGG-K-275D
Grip Style
Plain
Non-Magnetic
No
Key Shape
L-Shape
Number of Tips
2
Number of Ball Ends
2
Non-Sparking
No
Corrosion Resistant
Yes
Insulated
No
Fastener Holding
No
Tether Ready
No
Corrosion-Resistance
Corrosion-Resistant
Series
Double-Ball Black
Handle Shape
L-Handle
Includes Insulation
Not Insulated
Tether Status
Not Tether Capable

Description

Hex Key, Tip Size 5/16 in, Long Arm Length 7 35/64 in, Short Arm Length 39/64 in, Black Oxide, Length Family Long, Hex, Number of Tips 2, Non-Sparking No, Non-Magnetic No, Tether Ready No, Corrosion Resistant Yes, Insulated No, SAE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.