SAE Plain Double-Ball-Hex Key Hex Key, 7/64" Tip Size, 4 13/32 in Long, 5/16 in Short
Mfr # 19207
Zoro # G9971105
product price: $3.99
/eaKey Features
Finish
Black Oxide
Material
Alloy Steel
Measurement Type
SAE
SAE or Metric
SAE
Shape
Double-Ball-Hex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
19207
Zoro #
G9971105
UPC #
037516192073
Country of Origin
United States
Dimensions
Tip Size
7/64"
Arm Length
4 13/32 in
Long Arm Length
4 13/32 in
Short Arm Length
5/16 in
Length Family
Long
Arm-Length
4-13/32"
Long-Arm-Length
4-13/32"
Short-Arm-Length
5/16"
Handle-Length
43/64"
Arm Length - Short
5/16 in
Arm Length - Long
4 13/32 in
Description
Hex Key, Tip Size 7/64 in, Long Arm Length 4 13/32 in, Short Arm Length 5/16 in, Black Oxide, Length Family Long, Hex, Number of Tips 2, Non-Sparking No, Non-Magnetic No, Tether Ready No, Corrosion Resistant Yes, Insulated No, SAE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.