SAE Plain Hex Key Hex Key, 1/16" Tip Size, 1 3/4 in Long, 9/16 in Short, 10 PK
- Mfr # 16104
- Zoro # G4395517
product price:Â
$
4.49
/pk of 10, $0.45/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Finish
Chrome
Material
Alloy Steel
Measurement Type
SAE
SAE or Metric
SAE
Shape
Hex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 16104
- Zoro #
- G4395517
- UPC #
- 037516161048
- Country of Origin
- United States
Dimensions
- Tip Size
- 1/16"
- Arm Length
- 1 3/4 in
- Length Family
- Short
- Short Arm Length
- 9/16 in
- Long Arm Length
- 1 3/4 in
- Handle-Length
- 9/16"
- Long-Arm-Length
- 1-3/4"
- Arm-Length
- 1-3/4"
- Short-Arm-Length
- 9/16"
- Arm Length - Long
- 1 3/4 in
- Arm Length - Short
- 9/16 in
Description
When you need to tighten or loosen hex nuts and bolts, the EKLIND 16104 SAE Plain Hex Key is just what you need. This 1/16" tip size hex key has a plain handle for easy gripping. The chrome finish provides durability while resisting corrosion. Its alloy steel blade offers strength and flexibility, allowing it to bend rather than break under pressure. The hex key's arm length measures 1 3/4 in., while its handle length is 9/16 in.. Made of high quality alloy steel, this EKLIND SAE Hex Key will get the job done right every time.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.