Shop GENIUS TOOLS
Create Account
3/8in Dr. M8 Triple Square Bit Socket 180mmL
- Mfr # 310+8708
- Zoro # G823581585
original price:Â $12.76 , new price: $11.48 , 10 percent off
new price:Â
$
11.48
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 310+8708
- Zoro #
- G823581585
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Triple Square Bit Socket M8 Size 3/8 Inch Drive 180mm Length Durable S2 Steel - 310+8708 Triple Square Bit Socket This M8 triple square bit socket is built for professional hand tool setups that demand consistent fit and dependable strength. With a 3/8in drive and extended 180mm (7.09in) overall length, it supports access in tighter or recessed fastening points while keeping the tool profile stable. Made from high speed steel for high strength and durability, it also offers anti-corrosive properties to help maintain performance over time. Sizes are stamped for permanent, easy identification, supporting efficient tool organization in busy work environments. Key Benefits M8 triple square bit socket provides a secure, precise fit on matching fasteners. 3/8in drive size fits common ratchets and extensions for flexible hand-tool use. 180mm (7.09in) overall length improves reach to fasteners in recessed areas. High speed steel construction delivers high strength with durable, long service life. Anti-corrosive properties help protect the bit socket in demanding shop conditions. Stamped size markings support quick identification and consistent tool organization. Meets or exceeds ANSI standards for quality expectations in professional tool kits. SKU 310+8708 is designed for professional technicians and built to perform over a lifetime of heavy use. The bit is securely attached yet interchangeable, balancing reliability with serviceability.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.