Zoro Homepage

SAE Plain Hex Key Hex Key, .050" Tip Size, 1 21/32 in Long, 17/32 in Short, 10 PK

  • Mfr # 15103

  • Zoro # G2548673


product price: $3.89
/pk 10, $0.39/ea

Key Features

Finish
Black Oxide
Material
Alloy Steel
Measurement Type
SAE
SAE or Metric
SAE
Shape
Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15103
Zoro #
G2548673
UPC #
037516151032
Country of Origin
United States

Dimensions

Tip Size
.050"
Arm Length
1 43/64 in
Short Arm Length
17/32 in
Long Arm Length
1 21/32 in
Length Family
Short
Handle-Length
1/2"
Short-Arm-Length
17/32"
Arm-Length
1-43/64"
Long-Arm-Length
1-21/32"
Arm Length - Long
1 21/32 in
Arm Length - Short
17/32 in

Details

Item
Hex Key
Finish
Black Oxide
Material
Alloy Steel
Measurement Type
SAE
SAE or Metric
SAE
Shape
Hex
Handle Type
Plain
Tether Capable
Tether Capable
Insulated / Uninsulated
Uninsulated
Blade Material
Alloy steel
Working Angle
90 Degrees
Handle Color
Black
Meets/Exceeds
ANSI B18.3, GGG-K-275D
Handle Material
Steel
Nonsparking
No
Hex/Torx Key Product Grouping
Hex Key
Tether Style
Tether Capable
Tether Ready
No
Key Shape
L-Shape
Driver Material
Alloy Steel
Non-Sparking
No
Insulated
No
Non-Magnetic
No
Corrosion Resistant
Yes
Number of Ball Ends
0
Number of Tips
2
Standards
ASME B18.3, GGG-K-275D
Grip Style
Plain
Fastener Holding
No
End Shape
Hex
Tether Status
Not Tether Capable
Corrosion-Resistance
Corrosion-Resistant
Handle Shape
L-Handle
Includes Insulation
Not Insulated
Series
Short Black

Description

Hex Key, Tip Size 0.05 in, Long Arm Length 1 21/32 in, Short Arm Length 17/32 in, Black Oxide, Length Family Short, Hex, Number of Tips 2, Non-Sparking No, Non-Magnetic No, Tether Ready No, Corrosion Resistant Yes, Insulated No, SAE, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.