Zoro Homepage

SAE Plain Hex Key Hex Key, 1/16" Tip Size, 3 in Long, 9/16 in Short, 10 PK

  • Mfr # 16204

  • Zoro # G4395666


product price: $4.59
/pk 10, $0.46/ea

Key Features

Finish
Chrome
Material
Alloy Steel
Measurement Type
SAE
SAE or Metric
SAE
Shape
Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16204
Zoro #
G4395666
UPC #
037516162045
Country of Origin
United States

Dimensions

Tip Size
1/16"
Arm Length
3 in
Short Arm Length
9/16 in
Long Arm Length
3 in
Length Family
Long
Short-Arm-Length
9/16"
Long-Arm-Length
3"
Handle-Length
9/16"
Arm-Length
3"
Arm Length - Short
9/16 in
Arm Length - Long
3 in

Details

Item
Hex Key
Finish
Chrome
Material
Alloy Steel
Measurement Type
SAE
SAE or Metric
SAE
Shape
Hex
Handle Type
Plain
Handle Material
Alloy Steel
Blade Material
Alloy steel
Nonsparking
No
Hex/Torx Key Product Grouping
Hex Key
Working Angle
90 Degrees
Handle Color
Gray
Meets/Exceeds
ANSI B18.3, GGG-K-275D
Tether Capable
Tether Capable
Insulated / Uninsulated
Uninsulated
Tether Style
Tether Capable
Number of Ball Ends
0
Standards
ASME B18.3, GGG-K-275D
Corrosion Resistant
Yes
Insulated
No
Non-Magnetic
No
Tether Ready
No
Grip Style
Plain
Key Shape
L-Shape
Driver Material
Alloy Steel
Fastener Holding
No
Number of Tips
2
Non-Sparking
No
End Shape
Hex
Handle Shape
L-Handle
Corrosion-Resistance
Corrosion-Resistant
Tether Status
Not Tether Capable
Series
Long Bright
Includes Insulation
Not Insulated

Description

Hex Key, Tip Size 1/16 in, Long Arm Length 3 in, Short Arm Length 9/16 in, Chrome, Length Family Long, Hex, Number of Tips 2, Non-Sparking No, Non-Magnetic No, Tether Ready No, Corrosion Resistant Yes, Insulated No, SAE, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.