Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SAE Plain Hex Key Hex Key, 1/2" Tip Size, 8 1/4 in Long, 1 5/8 in Short

  • Mfr # 16232

  • Zoro # G4395797


product price: $6.39
/ea

Key Features

Tip Size
1/2"
Finish
Chrome
Material
Alloy Steel
Measurement Type
SAE
SAE or Metric
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16232
Zoro #
G4395797
UPC #
037516162328
Country of Origin
United States

Dimensions

Tip Size
1/2"
Arm Length
8 1/4 in
Short Arm Length
1 5/8 in
Long Arm Length
8 1/4 in
Length Family
Long
Arm-Length
8-1/4"
Short-Arm-Length
1-5/8"
Long-Arm-Length
8-1/4"
Handle-Length
1-5/8"
Arm Length - Long
8 1/4 in
Arm Length - Short
1 5/8 in

Details

Item
Hex Key
Finish
Chrome
Material
Alloy Steel
Measurement Type
SAE
SAE or Metric
SAE
Shape
Hex
Handle Type
Plain
Meets/Exceeds
ANSI B18.3, GGG-K-275D
Working Angle
90 Degrees
Handle Material
Alloy Steel
Tether Capable
Tether Capable
Nonsparking
No
Handle Color
Gray
Blade Material
Alloy steel
Insulated / Uninsulated
Uninsulated
Hex/Torx Key Product Grouping
Hex Key
Tether Style
Tether Capable
Key Shape
L-Shape
Driver Material
Alloy Steel
Insulated
No
Number of Ball Ends
0
End Shape
Hex
Standards
ASME B18.3, GGG-K-275D
Number of Tips
2
Non-Sparking
No
Tether Ready
No
Fastener Holding
No
Grip Style
Plain
Corrosion Resistant
Yes
Non-Magnetic
No
Tether Status
Not Tether Capable
Corrosion-Resistance
Corrosion-Resistant
Series
Long Bright
Includes Insulation
Not Insulated
Handle Shape
L-Handle

Description

Hex Key, Tip Size 1/2 in, Long Arm Length 8 1/4 in, Short Arm Length 1 5/8 in, Chrome, Length Family Long, Hex, Number of Tips 2, Non-Sparking No, Non-Magnetic No, Tether Ready No, Corrosion Resistant Yes, Insulated No, SAE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.