Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SAE Plain Hex Key Hex Key, 3/32" Tip Size, 2 in Long, 21/32 in Short, 10 PK

  • Mfr # 15106

  • Zoro # G3470573


product price: $2.59
/pk 10, $0.26/ea

Key Features

Finish
Black Oxide
Material
Alloy Steel
Measurement Type
SAE
SAE or Metric
SAE
Shape
Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15106
Zoro #
G3470573
UPC #
037516151063
Country of Origin
United States

Dimensions

Tip Size
3/32"
Arm Length
2 in
Length Family
Short
Long Arm Length
2 in
Short Arm Length
21/32 in
Handle-Length
43/64"
Long-Arm-Length
2"
Short-Arm-Length
21/32"
Arm-Length
2"
Arm Length - Short
21/32 in
Arm Length - Long
2 in

Details

Item
Hex Key
Finish
Black Oxide
Material
Alloy Steel
Measurement Type
SAE
SAE or Metric
SAE
Shape
Hex
Handle Type
Plain
Nonsparking
No
Handle Material
Steel
Blade Material
Alloy steel
Meets/Exceeds
ANSI B18.3, GGG-K-275D
Working Angle
90 Degrees
Tether Capable
Tether Capable
Handle Color
Black
Insulated / Uninsulated
Uninsulated
Hex/Torx Key Product Grouping
Hex Key
Tether Style
Tether Capable
Driver Material
Alloy Steel
Insulated
No
End Shape
Hex
Standards
ASME B18.3, GGG-K-275D
Non-Magnetic
No
Corrosion Resistant
Yes
Number of Ball Ends
0
Tether Ready
No
Fastener Holding
No
Key Shape
L-Shape
Grip Style
Plain
Number of Tips
2
Non-Sparking
No
Features
Rust Resistant, Heat Treated
Includes Insulation
Not Insulated
Series
Short Black
Corrosion-Resistance
Corrosion-Resistant
Tether Status
Not Tether Capable
Handle Shape
L-Handle

Description

Hex Key, Tip Size 3/32 in, Long Arm Length 2 in, Short Arm Length 21/32 in, Black Oxide, Length Family Short, Hex, Number of Tips 2, Non-Sparking No, Non-Magnetic No, Tether Ready No, Corrosion Resistant Yes, Insulated No, SAE, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.