Zoro Homepage

SAE Plain Hex Key Hex Key, 3/32" Tip Size, 3 3/8 in Long, 21/32 in Short, 10 PK

  • Mfr # 15206

  • Zoro # G3028882


product price: $5.19
/pk 10, $0.52/ea

Key Features

Finish
Black Oxide
Material
Alloy Steel
Measurement Type
SAE
SAE or Metric
SAE
Shape
Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15206
Zoro #
G3028882
UPC #
037516152060
Country of Origin
United States

Dimensions

Tip Size
3/32"
Arm Length
3 3/8 in
Long Arm Length
3 3/8 in
Short Arm Length
21/32 in
Length Family
Long
Length
3.4"
Arm-Length
3-3/8"
Long-Arm-Length
3-3/8"
Short-Arm-Length
21/32"
Handle-Length
43/64"
Arm Length - Short
21/32 in
Arm Length - Long
3 3/8 in

Details

Item
Hex Key
Finish
Black Oxide
Material
Alloy Steel
Measurement Type
SAE
SAE or Metric
SAE
Shape
Hex
Handle Type
Plain
Insulated / Uninsulated
Uninsulated
Hex/Torx Key Product Grouping
Hex Key
Blade Material
Alloy steel
Tether Capable
Tether Capable
Handle Color
Black
Handle Material
Steel
Meets/Exceeds
ANSI B18.3, GGG-K-275D
Nonsparking
No
Working Angle
90 Degrees
Tether Style
Tether Capable
Corrosion Resistant
Yes
Non-Sparking
No
Key Shape
L-Shape
Driver Material
Alloy Steel
Fastener Holding
No
Non-Magnetic
No
Number of Ball Ends
0
End Shape
Hex
Number of Tips
2
Grip Style
Plain
Tether Ready
No
Insulated
No
Standards
ASME B18.3, GGG-K-275D
Features
Heat Treated, Rust Resistant
Weight
0.02 lb
Corrosion-Resistance
Corrosion-Resistant
Handle Shape
L-Handle
Includes Insulation
Not Insulated
Tether Status
Not Tether Capable
Series
Long Black

Description

Hex Key, Tip Size 3/32 in, Long Arm Length 3 3/8 in, Short Arm Length 21/32 in, Black Oxide, Length Family Long, Hex, Number of Tips 2, Non-Sparking No, Non-Magnetic No, Tether Ready No, Corrosion Resistant Yes, Insulated No, SAE, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.