Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SAE Plain Hex Key Hex Key, 3/8" Tip Size, 4 1/4 in Long, 1 3/8 in Short, 5 PK

  • Mfr # 16124

  • Zoro # G4395623


product price: $8.89
/pk 5, $1.78/ea

Key Features

Finish
Chrome
Material
Alloy Steel
Measurement Type
SAE
SAE or Metric
SAE
Shape
Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16124
Zoro #
G4395623
UPC #
037516161246
Country of Origin
United States

Dimensions

Tip Size
3/8"
Arm Length
4 1/4 in
Length Family
Short
Short Arm Length
1 3/8 in
Long Arm Length
4 1/4 in
Handle-Length
1-3/8"
Short-Arm-Length
1-3/8"
Arm-Length
4-1/4"
Long-Arm-Length
4-1/4"
Arm Length - Short
1 3/8 in
Arm Length - Long
4 1/4 in

Details

Item
Hex Key
Finish
Chrome
Material
Alloy Steel
Measurement Type
SAE
SAE or Metric
SAE
Shape
Hex
Handle Type
Plain
Meets/Exceeds
ANSI B18.3, GGG-K-275D
Hex/Torx Key Product Grouping
Hex Key
Insulated / Uninsulated
Uninsulated
Blade Material
Alloy steel
Tether Capable
Tether Capable
Working Angle
90 Degrees
Nonsparking
No
Handle Color
Gray
Handle Material
Alloy Steel
Tether Style
Tether Capable
Fastener Holding
No
Insulated
No
Standards
ASME B18.3, GGG-K-275D
Tether Ready
No
Corrosion Resistant
Yes
Number of Ball Ends
0
Non-Magnetic
No
Driver Material
Alloy Steel
Grip Style
Plain
End Shape
Hex
Key Shape
L-Shape
Non-Sparking
No
Number of Tips
2
Handle Shape
L-Handle
Corrosion-Resistance
Corrosion-Resistant
Includes Insulation
Not Insulated
Tether Status
Not Tether Capable
Series
Short Bright

Description

Hex Key, Tip Size 3/8 in, Long Arm Length 4 1/4 in, Short Arm Length 1 3/8 in, Chrome, Length Family Short, Hex, Number of Tips 2, Non-Sparking No, Non-Magnetic No, Tether Ready No, Corrosion Resistant Yes, Insulated No, SAE, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.