Zoro Homepage

SAE Plain Hex Key Hex Key, 7/32" Tip Size, 4 7/8 in Long, 1 1/32 in Short, 10 PK

  • Mfr # 16214

  • Zoro # G4395745


product price: $7.69
/pk 10, $0.77/ea

Key Features

Finish
Chrome
Material
Alloy Steel
Measurement Type
SAE
SAE or Metric
SAE
Shape
Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16214
Zoro #
G4395745
UPC #
037516162144
Country of Origin
United States

Dimensions

Tip Size
7/32"
Arm Length
4 7/8 in
Short Arm Length
1 1/32 in
Length Family
Long
Long Arm Length
4 7/8 in
Handle-Length
3/8"
Long-Arm-Length
4-7/8"
Arm-Length
4-7/8"
Short-Arm-Length
1-1/32"
Arm Length - Short
1 1/32 in
Arm Length - Long
4 7/8 in

Details

Item
Hex Key
Finish
Chrome
Material
Alloy Steel
Measurement Type
SAE
SAE or Metric
SAE
Shape
Hex
Handle Type
Plain
Working Angle
90 Degrees
Tether Capable
Tether Capable
Insulated / Uninsulated
Uninsulated
Blade Material
Alloy steel
Handle Material
Alloy Steel
Meets/Exceeds
ANSI B18.3, GGG-K-275D
Handle Color
Gray
Hex/Torx Key Product Grouping
Hex Key
Nonsparking
No
Tether Style
Tether Capable
Corrosion Resistant
Yes
Standards
ASME B18.3, GGG-K-275D
Number of Tips
2
Driver Material
Alloy Steel
End Shape
Hex
Number of Ball Ends
0
Grip Style
Plain
Fastener Holding
No
Non-Sparking
No
Insulated
No
Non-Magnetic
No
Key Shape
L-Shape
Tether Ready
No
Handle Shape
L-Handle
Includes Insulation
Not Insulated
Series
Long Bright
Tether Status
Not Tether Capable
Corrosion-Resistance
Corrosion-Resistant

Description

Hex Key, Tip Size 7/32 in, Long Arm Length 4 7/8 in, Short Arm Length 1 1/32 in, Chrome, Length Family Long, Hex, Number of Tips 2, Non-Sparking No, Non-Magnetic No, Tether Ready No, Corrosion Resistant Yes, Insulated No, SAE, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.