Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SAE Plain Hex Key Hex Key, 7/32" Tip Size, 9 in Long, 4 in Short

  • Mfr # 51914

  • Zoro # G2781457


product price: $5.69
/ea

Key Features

Finish
Black Oxide
Material
Alloy Steel
Measurement Type
SAE
SAE or Metric
SAE
Shape
Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51914
Zoro #
G2781457
UPC #
037516519146
Country of Origin
United States

Dimensions

Tip Size
7/32"
Handle Length
4 in
Arm Length
9 in
Long Arm Length
9 in
Short Arm Length
4 in
Length Family
Long
Handle-Length
4"
Arm-Length
9"
Long-Arm-Length
9"
Short-Arm-Length
4"
Arm Length - Long
9 in
Arm Length - Short
9 in

Details

Item
Hex Key
Finish
Black Oxide
Material
Alloy Steel
Measurement Type
SAE
SAE or Metric
SAE
Shape
Hex
Handle Type
Plain
Working Angle
90 Degrees
Handle Material
Plastic
Blade Material
Alloy steel
Meets/Exceeds
ANSI B18.3, GGG-K-275D
Nonsparking
No
Insulated / Uninsulated
Uninsulated
Hex/Torx Key Product Grouping
Hex Key
Tether Capable
Tether Capable
Handle Color
Red
Tether Style
Tether Capable
Non-Sparking
No
Tether Ready
No
End Shape
Hex
Fastener Holding
No
Insulated
No
Number of Tips
1
Number of Ball Ends
0
Driver Material
Alloy Steel
Corrosion Resistant
Yes
Standards
ASME B18.3, GGG-K-275D
Key Shape
T-Shape
Non-Magnetic
No
Grip Style
Cushion
Corrosion-Resistance
Corrosion-Resistant
Includes Insulation
Not Insulated
Series
Cushion Grip
Handle Shape
T-Handle
Tether Status
Not Tether Capable

Description

Hex Key, Tip Size 7/32 in, Long Arm Length 9 in, Short Arm Length 4 in, Black Oxide, Length Family Long, Hex, Number of Tips 1, Non-Sparking No, Non-Magnetic No, Tether Ready No, Corrosion Resistant Yes, Insulated No, SAE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.