Zoro Homepage

SAE Plain Hex Key Hex Key, 7/64" Tip Size, 3 9/16 in Long, 45/64 in Short, 10 PK

  • Mfr # 16207

  • Zoro # G4395693


product price: $4.39
/pk 10, $0.44/ea

Key Features

Finish
Chrome
Material
Alloy Steel
Measurement Type
SAE
SAE or Metric
SAE
Shape
Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16207
Zoro #
G4395693
UPC #
037516162076
Country of Origin
United States

Dimensions

Tip Size
7/64"
Arm Length
3 9/16 in
Short Arm Length
45/64 in
Long Arm Length
3 9/16 in
Length Family
Long
Long-Arm-Length
3-9/16"
Handle-Length
43/64"
Arm-Length
3-9/16"
Short-Arm-Length
45/64"
Arm Length - Long
3 9/16 in
Arm Length - Short
45/64 in

Details

Item
Hex Key
Finish
Chrome
Material
Alloy Steel
Measurement Type
SAE
SAE or Metric
SAE
Shape
Hex
Handle Type
Plain
Handle Color
Gray
Nonsparking
No
Working Angle
90 Degrees
Hex/Torx Key Product Grouping
Hex Key
Handle Material
Alloy Steel
Meets/Exceeds
ANSI B18.3, GGG-K-275D
Tether Capable
Tether Capable
Blade Material
Alloy steel
Insulated / Uninsulated
Uninsulated
Tether Style
Tether Capable
Tether Ready
No
Grip Style
Plain
Driver Material
Alloy Steel
Standards
ASME B18.3, GGG-K-275D
End Shape
Hex
Insulated
No
Number of Ball Ends
0
Non-Sparking
No
Fastener Holding
No
Number of Tips
2
Key Shape
L-Shape
Non-Magnetic
No
Corrosion Resistant
Yes
Corrosion-Resistance
Corrosion-Resistant
Includes Insulation
Not Insulated
Series
Long Bright
Handle Shape
L-Handle
Tether Status
Not Tether Capable

Description

Hex Key, Tip Size 7/64 in, Long Arm Length 3 9/16 in, Short Arm Length 45/64 in, Chrome, Length Family Long, Hex, Number of Tips 2, Non-Sparking No, Non-Magnetic No, Tether Ready No, Corrosion Resistant Yes, Insulated No, SAE, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.